Brass Escutcheon Screw in Venetian Bronze

You last purchased this on
 
Delta Faucet

Brass Escutcheon Screw in Venetian Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Brass Escutcheon Screw in Venetian Bronze

  • Fast #
  • Part #DRP12630RB
  • Item #1632072
  • Manufacturer Part #RP12630RB
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Venetian Bronze Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • For valves roughed in too deep
  • Genuine Delta® repair parts
  • Longer than RP196 screws by 1 in
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Brand Model Compatibility:
T14094, T14194, T14294 and T14494
CSA Certified:
CSA B125
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian Bronze
Depth:
4-13/100 in
Faucet Part Type:
Escutcheon Screw
GSA Approved:
No
Height:
19/50 in
IAPMO Listed -:
Yes
Material:
Brass
NSF Certified:
No
Origin:
Domestic
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
UL Listed:
Yes
WaterSense Labeled:
No
Weight:
0.056 lb