Steel Allen Wrench

You last purchased this on
 
Delta Faucet

Steel Allen Wrench

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Steel Allen Wrench

  • Fast #
  • Part #DRP26853
  • Item #622610
  • Manufacturer Part #RP26853
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Spout reach: 7 3/8"
  • Rigid slip on spout
  • Allen Wrench for SideMount Handles
  • Required accessories:DRP18227 or DRP18235 Rough-in valve
  • 2 5/8" dia. scalloped handle bases
  • Less handles, see pages
  • 19 gpm @ 60 psi
  • Flexible mounting arrangement
  • Requires Certification

Specifications

ADA Compliant:
No
Material:
Steel
Number of Tools Included:
1
Side Spray:
No
Smart Home Enabled:
No
Tool Type:
Hex Key
Type:
Faucet
Weight:
0.014 lb