0 items

Delta Faucet Classic® Stopper Assembly

DRP16686

Color Finish

Starting at $21.81
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 5/16" - 18 thread size
  • Thread size: 5/16" - 18"
  • Toe-operated

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Classic®
Color Finish
Chrome
Color Finish Category
Chromes
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday