Stopper Assembly in Matte Black

You last purchased this on
 
Delta Faucet

Stopper Assembly in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Stopper Assembly in Matte Black

  • Fast #
  • Part #DRP16686BL
  • Item #4471421
  • Manufacturer Part #RP16686BL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 5/16" - 18 thread size
  • Toe-operated
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
1-11/50 in
Faucet Part Type:
Stopper
Faucet Type:
Tub and Shower Faucet
Fitting Size 1:
5/16 in
Fitting Sizes:
5/16 in
GSA Approved:
No
Height:
2-19/100 in
Material:
Brass
Maximum Height:
2-19/100 in
NSF Certified:
No
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
WaterSense Labeled:
No
Weight:
0.33 lb