Diverter Tub Spout in Chrome

You last purchased this on
 
Delta Faucet

Stryke™ Diverter Tub Spout in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Stryke™ Diverter Tub Spout in Chrome

  • Fast #
  • Part #DRP93376
  • Item #7794850
  • Manufacturer Part #RP93376
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Diverts the flow of water from the tub spout to the shower head
  • Sweat onto 1/2 in. C.W.T.
  • For use with Delta Stryke™ tub/shower faucets
  • Chrome's stunning gloss and innate versatility lend to its popularity across décor styles in the bath
  • Pair chrome with crisp lines and bright whites for a bold, modern contrast or convey a hint of nostalgia in vintage spaces
  • Durable metal construction
  • Thread onto 1/2 in. IPS
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
No
Collection:
Stryke™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
End Connection 1:
Sweat
End Connections:
Sweat
Faucet Connection:
CWT, IPS
Faucet Connection Size:
1/2 in
Faucet Part Type:
Tub Spout
Fits Brand:
Delta
Flow Rate:
18 gpm
GSA Approved:
No
Height:
2-91/100 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
8-31/100 in
Material:
Brass
Maximum Height:
2-91/100 in
NSF Certified:
No
Origin:
Domestic
Side Spray:
No
Smart Home Enabled:
No
Spout Type:
Pull Up
Style:
Contemporary
Trim Only:
No
Tub Spout Reach:
7-5/16 in
UL Listed:
No
WaterSense Labeled:
No
Weight:
2.314 lb
Width:
2-7/8 in
cUPC Certified:
No