Cross Integrated Diverter Helo Handle in Matte Black
Stryke® Cross Integrated Diverter Helo Handle in Matte Black
Frequently Purchased Together
Product Details
- Diverts the flow of water between components
- Helo spoke handle adds a custom touch with its distinctive 3-spoke design
- For use with Delta Stryke™ integrated diverter valves
- Matte Black's bright tones are undeniably modern with a strong contrast
- Includes allen wrench for easy installation
- Matte Black cultivates a sophisticated air and coordinates flawlessly with most other fixtures and accents
- Includes set screw
- Does not control volume or temperature
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Stryke®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 1-69/100 in
- Diameter:
- 2-5/32 in
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 2-3/100 in
- IAPMO Listed -:
- No
- Length:
- 2 in
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.524 lb
- Width:
- 2-4/25 in