Diverter Tub Spout in Stainless
Stryke™ Diverter Tub Spout in Stainless
Frequently Purchased Together
Product Details
- Diverts the flow of water from the tub spout to the shower head
- Sweat onto 1/2 in. C.W.T.
- For use with Delta Stryke™ tub/shower faucets
- Brilliance Stainless versatile finish has subtle, warm undertones making it an excellent match with nickel or stainless steel
- Stainless complements nearly any look, be it traditional, transitional or contemporary
- Durable metal construction
- Thread onto 1/2 in. IPS
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- No
- Collection:
- Stryke™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 8-31/100 in
- End Connection 1:
- Sweat, Threaded
- End Connections:
- Sweat;Threaded
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 2-91/100 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 8-5/16 in
- Material:
- Brass
- Maximum Height:
- 2-91/100 in
- NSF Certified:
- No
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Reach:
- 8-1/4 in
- Spout Type:
- Pull Up
- Style:
- Contemporary
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.41 lb
- Width:
- 2-7/8 in
- cUPC Certified:
- No