Delta Faucet
Stryke™ CCY LESS HDL 6F T/VLV TRIM CHBR
Part #DT27T976CZLHP | Item #7794774 | Manufacturer Part #T27T976-CZLHP
Type:
FaucetProduct Details
- Trim kit only, must order MultiChoice® Universal rough valve body to complete the unit (R22000 Series)
- TempAssure® thermostatic valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Diverter handle not included, must purchase handle separately to complete the unit
- Main control utilizes Thermostatic Valve cartridge
- Top handle controls diverter functions
- Bottom handle controls on/off and adjusts volume
- Bottom dial controls temperature
- Bottom handle has 90° maximum rotation
- Red/Blue indicator markings
- Six function diverter for 3 individual positions, 3 shared positions
Specifications
ADA Compliant: Yes
ASME Specifications: A112.18.1
Application: Commercial
CEC Compliant: For Sale in CA
CSA Certified: Yes
Collection: Stryke™
Color Finish: Champagne Bronze
Color Finish Category: Bronze Tones
Deck Plate Included: No
Depth: 6-19/50 in
Diameter: 6-13/16 in
Faucet Type: Tub & Shower Faucet
Handle Included: Yes
Handle Material: Metal
Handle Type: Lever
Hardware Included: Yes
Height: 7-81/100 in
Installation Type: Wall Mount
Length: 6-3/8 in
Material: Metal
Maximum Height: 7-81/100 in
Number of Handles: Single Handle
Scald Guard: Yes
Showerhead Function: Multi
Side Spray: No
Sink Material: Metal
Smart Home Enabled: No
Style: Contemporary
Type: Faucet
Weight: 4.29