Cross Integrated Diverter Helo Handle in Brilliance® Champagne Bronze
Cross Integrated Diverter Helo Handle in Brilliance® Champagne Bronze
Frequently Purchased Together
Product Details
- Helo spoke handles add a custom touch with their distinctive 3-spoke design
- Does not control volume or temperature
- Diverts the flow of water between components
- This Vibrant, Gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble
- The eloquent warmth of Champagne Bronze™ takes the chill out of contemporary in your bath
- Includes allen wrench for easy installation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- Brand Model Compatibility:
- Stryke™ 17 Series T27876 and T27976
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Deck Plate Included:
- No
- Depth:
- 1-69/100 in
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 2 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 2-3/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Trim Only:
- No
- UL Listed:
- No
- Valve Type:
- Tub & Shower Diverter Valve
- WaterSense Labeled:
- No
- Weight:
- 0.528 lb
- Width:
- 2-3/16 in