2-Hook Robe Hook in Brilliance® Champagne Bronze
Stryke™ 2-Hook Robe Hook in Brilliance® Champagne Bronze
Frequently Purchased Together
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Base Plate Height:
- 2-1/8 in
- Base Plate Width:
- 2-1/8 in
- CARB OTC LEED Compliant:
- No
- Collection:
- Stryke™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Deck Plate Included:
- No
- GSA Approved:
- No
- Height:
- 2-1/8 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 3-3/8 in
- Shape:
- Square
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Supply Lines Included:
- No
- Weight:
- 0.668 lb
- Width:
- 3-1/2 in