Cross Integrated Diverter Helo Handle in Stainless
Stryke® Cross Integrated Diverter Helo Handle in Stainless
Frequently Purchased Together
Product Details
- Diverts the flow of water between components
- Helo spoke handle adds a custom touch with its distinctive 3-spoke design
- For use with Delta Stryke™ integrated diverter valves
- Stainless complements nearly any look, be it traditional, transitional or contemporary
- Includes Allen wrench for easy installation
- Brilliance Stainless versatile finish has subtle, warm undertones making it an excellent match with nickel or stainless steel
- Includes set screw
- Does not control volume or temperature
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Stryke®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 1-69/100 in
- Diameter:
- 2-5/32 in
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 2-3/100 in
- IAPMO Listed -:
- No
- Material:
- Zinc
- Maximum Height:
- 2-3/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.532 lb