Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Champagne Bronze (Handle Sold Separately)

You last purchased this on
 
Delta Faucet

Stryke® Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Champagne Bronze (Handle Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Stryke® Single Handle Monoblock Bathroom Sink Faucet in Brilliance® Champagne Bronze (Handle Sold Separately)

  • Fast #
  • Part #D576CZMPULHPDST
  • Item #7794700
  • Manufacturer Part #576-CZMPU-LHP-DST
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Diamond™ seal technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Choose from lever handle kit H550CZ or helo handle kit H551CZ
  • Red/blue indicator markings
  • Handle sold separately
  • Includes matching-finish metal drain assembly
  • Fits 1 or 3-hole 4 in. installations
  • Rigid spout does not swivel
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial
BAA Compliant:
No
Bathroom Faucet Type:
Monoblock
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Stryke®
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Deck Plate Included:
Yes
Depth:
6-59/100 in
Drain Included:
Yes
EPA Compliant:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6-13/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Included:
No
Height:
6-21/25 in
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/4 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
5-7/16 in
Spout Reach:
4-13/16 in
Spout Type:
Fixed
Stream Type:
Laminar Stream
Supply Lines Included:
Yes
Trim Only:
No
UL Listed:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes
Weight:
5.286 lb