Single Handle Multi Function Bathtub & Shower Faucet in Stainless (Trim Only)

You last purchased this on
 
Delta Faucet

Stryke® Single Handle Multi Function Bathtub & Shower Faucet in Stainless (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Stryke® Single Handle Multi Function Bathtub & Shower Faucet in Stainless (Trim Only)

  • Fast #
  • Part #DT14476SS
  • Item #7794737
  • Manufacturer Part #T14476-SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • H2Okinetic® gives you the feeling of more water without using more water
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • ADA Compliant metal lever handle
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • 120° maximum handle rotation
  • Temperature only controlled with handle
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Stryke®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
EPA Compliant:
Yes
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Connection Size:
1/2 in
Flow Rate:
1.75 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Pause Control:
Yes
Product Type:
Bathtub & Shower Faucet
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spout Type:
Pull Up
Spray Type:
Full, Massage, Pause
Style:
Contemporary
Trim Only:
Yes
Tub Spout Flow Rate:
6.0 gpm
Tub Spout Reach:
7-5/16 in
Tub Spout Type:
Diverter
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes