Single Handle Diverter Valve Trim in Brilliance® Champagne Bronze
Stryke® Single Handle Diverter Valve Trim in Brilliance® Champagne Bronze
Frequently Purchased Together
Product Details
- Includes valve cartridge
- Six function diverter with 3 individual positions and 3 shared positions
- Trim kit only, must purchase rough-in R11000 separately to complete the unit
- The eloquent warmth of Champagne Bronze™ takes the chill out of contemporary in your bath
- This vibrant, gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble
- ADA Compliant metal lever handle
- Red/blue indicators on handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Weight:
- 1.74 lb