Single Handle Valve Trim in Brilliance® Champagne Bronze
Stryke® 14 Series Single Handle Valve Trim in Brilliance® Champagne Bronze
Frequently Purchased Together
Product Details
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Back-to-back installation capability
- Trim kit only, must purchase MultiChoice rough-in separately to complete the unit
- ADA Compliant metal lever handle
- All parts replaceable from the front of the valve
- Red/blue pad print temperature indicator on the shower escutcheon
- 120° maximum handle rotation
- Temperature only controlled with handle
- This vibrant, gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble
- The eloquent warmth of Champagne Bronze™ takes the chill out of contemporary in your bath
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke® 14 Series
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Deck Plate Included:
- No
- Depth:
- 4-19/100 in
- EPA Compliant:
- Yes
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 4-19/100 in
- Material:
- Zinc
- Maximum Height:
- 7 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Scald Guard:
- Yes
- Showerhead Function:
- Single
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Type:
- Faucet
- UL Listed:
- No
- Valve Type:
- Pressure Balancing Valve
- WaterSense Labeled:
- Yes
- Weight:
- 2.646 lb