Single Handle Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)
Stryke® Single Handle Bathtub & Shower Faucet in Brilliance® Stainless (Trim Only)
Package Quantity Info:
EA: 1 IP: 1 CA: 3 PT: 180-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Back-to-back installation capability
- Trim kit only, must purchase Delta MultiChoice Universal rough-in separately to complete the unit
- Helo spoke handles add a custom touch with their distinctive 3-spoke design
- All parts replaceable from the front of the valve
- Red/blue pad print temperature indicator on the shower escutcheon
- 120° maximum handle rotation
- Temperature only controlled with handle
- Brilliance Stainless versatile finish has subtle, warm undertones making it an excellent match with nickel or stainless steel
- ADA Compliant metal helo handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 4-11/50 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- Faucet Part Type:
- Pressure Balance Valve Trim
- Faucet Type:
- Tub and Shower Faucet
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Zinc
- Height:
- 7 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Maximum Height:
- 7 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Scald Guard:
- Yes
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Contemporary
- Trim Only:
- Yes
- Type:
- Faucet
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.722 lb