Single Handle Single Function Shower Faucet in Brilliance® Champagne Bronze Trim Only

You last purchased this on
 
Delta Faucet

Stryke® 14 Series Single Handle Single Function Shower Faucet in Brilliance® Champagne Bronze Trim Only

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Stryke® 14 Series Single Handle Single Function Shower Faucet in Brilliance® Champagne Bronze Trim Only

  • Fast #
  • Part #DT140766CZ
  • Item #7794844
  • Manufacturer Part #T140766-CZ
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Champagne Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Back-to-back installation capability
  • Trim kit only, must purchase rough-in R11000 separately to complete the unit
  • Helo spoke handles add a custom touch with their distinctive 3-spoke design
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • 120° maximum handle rotation
  • Temperature only controlled with handle
  • The eloquent warmth of Champagne Bronze™ takes the chill out of contemporary in your bath
  • ADA Compliant metal helo handle
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Stryke® 14 Series
Color Finish Category:
Bronze Tones
Color Finish Name:
Brilliance® Champagne Bronze
Deck Plate Included:
No
Escutcheon Height:
7 in
Escutcheon Width:
7 in
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Cross
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
4-11/50 in
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Scald Guard:
Yes
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
UL Listed:
No
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
Yes
Weight:
2.72 lb