Single Handle Diverter Valve Trim in Chrome
Stryke® Single Handle Diverter Valve Trim in Chrome
Frequently Purchased Together
Product Details
- Includes valve cartridge
- Three function diverter with 2 individual positions and 1 shared position
- Trim kit only, must purchase rough-in R11000 separately to complete the unit
- Chrome's stunning gloss and innate versatility lend to its popularity across décor styles in the bath
- Pair chrome with crisp lines and bright whites for a bold, modern contrast or convey a hint of nostalgia in vintage spaces
- ADA Compliant metal lever handle
- Red/blue indicators on handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No
- Weight:
- 1.74 lb