Single Handle Lever Floor Mount Filler in Brilliance® Champagne Bronze
Stryke® Single Handle Lever Floor Mount Filler in Brilliance® Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- H2Okinetic® Technology gives you the feeling of more water without using more water
- 5-1/2 in. at the base
- H2Okinetic® Hand Shower sculpts water into a unique wave pattern, forming a powerful drench spray
- ADA Compliant
- Ships with coordinating handle for quick and easy installation
- Helo spoke handle adds a custom touch with its distinctive 3-spoke design
- Coordinating hand shower included
- 43-11/16 in. tall
- Alternative rough option: R4707-FLWS (with stops)
- Trim kit only, must purchase rough-in R4707-FL separately to complete the unit
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- Depth:
- 11-21/25 in
- Faucet Height:
- 42-7/8 in
- Faucet Material:
- Brass
- Faucet Type:
- Floor Mount Tub Filler with Handshower
- Flow Rate:
- 10.0 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 2 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed -:
- No
- Length:
- 11-27/32 in
- Maximum Height:
- 42-91/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 40-9/16 in
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 9-11/16 in
- WaterSense Labeled:
- Yes
- Width:
- 11-7/32 in