Single Handle Lever Floor Mount Filler in Brilliance® Stainless
Stryke® Single Handle Lever Floor Mount Filler in Brilliance® Stainless
Frequently Purchased Together
Product Details
- Rough-in R4700-FL or R4700-FLWS (both sold separately) required for installation
- Coordinating hand shower included
- Trim kit only, must purchase rough-in kit separately
- Hand shower flow rate 1.75 gpm @ 80 psi, 6.6 L/min @ 552 kPa
- Gives you the feeling of more water without using more water
- Hand shower includes double check valves for backflow protection
- H2Okinetic® hand shower sculpts water into a unique wave pattern, forming a powerful drench spray
- Spray settings include: H2OKinetic spray
- Single hole floor-mount installation
- WaterSense® labeled hand shower uses at least 20% less water than the industry standard without compromising performance
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Stryke®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 12-47/100 in
- Faucet Material:
- Brass
- Flow Rate:
- 10.0 gpm
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 44-3/8 in
- Maximum Height:
- 44-19/50 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Showerhead Function:
- Single
- Spout Height:
- 40-1/2 in
- Spout Type:
- Fixed
- Tub Spout Reach:
- 9-3/4 in
- WaterSense Labeled:
- Yes
- Weight:
- 21.65 lb