Delta Faucet

Stryke™ Single Handle Multi Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

Part #DT14476CZ  |  Manufacturer Part #T14476-CZ

Color/Finish:
Champagne Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • H2Okinetic® gives you the feeling of more water without using more water
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Temperature only controlled with handle
  • 120° maximum handle rotation
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • ADA Compliant metal lever handle
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Stryke™

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 4-19/100 in

Diameter: 7 in

End Connection 1: Universal

End Connections: Universal

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Zinc

Faucet Type: Tub & Shower Faucet

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Zinc

Handle Type: Lever

Height: 7 in

IAPMO Listed: No

Length: 4-3/16 in

Material: Zinc

Maximum Height: 7 in

NSF Certified: No

Number of Handles: Single Handle

Scald Guard: Yes

Shape: Round In Square

Shower Arm Reach: 5-1/2 in

Showerhead Flow Rate: 1.75

Showerhead Function: Multi

Side Spray: No

Smart Home Enabled: No

Spout Type: Pull Up

Spray Type: [Full Body, H2Okinetic®, Pause, Full Spray w/ Massage, Massage]

Trim Only: Yes

Tub Spout Flow Rate: 6

Tub Spout Reach: 7-5/16 in

Tub Spout Type: Diverter

Type: Faucet

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: Yes

Weight: 6.08

Width: 7 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: Delta Faucet Stryke™ Single Handle Multi Function Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)