Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
Delta Faucet

Stryke® Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Stryke® Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT142766
  • Item #7794703
  • Manufacturer Part #T142766
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • H2Okinetic® gives you the feeling of more water without using more water
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • H2Okinetic® shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Helo spoke handles add a custom touch with their distinctive 3-spoke design
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • 120° maximum handle rotation
  • Temperature only controlled with handle
  • Spray settings include: H2Okinetic®spray
  • Monitor® pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Stryke®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
4-11/50 in
Diameter:
6 in
EPA Compliant:
Yes
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Cross
Height:
3-93757/100000 in
IAPMO Listed -:
No
Length:
4-3/16 in
Material:
Zinc
NSF Certified:
No
Number of Handles:
Single Handle
Pause Control:
Yes
Pressure - High:
80
Scald Guard:
Yes
Shape:
Round In Square
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Style:
Contemporary
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes
Weight:
4.042 lb
Width:
76 in