Stryke™ Two Handle Bathtub & Shower Faucet in Brilliance® Champagne Bronze (Trim Only)

Part #DT17076CZ  |  Item #7794574  |  Manufacturer Part #T17076-CZ

$ 247.63 EACH
(Pricing is for Champagne Bronze)

Color/Finish:
Champagne Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • ADA Compliant metal lever handle
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • The eloquent warmth of Champagne Bronze™ takes the chill out of contemporary in your bath
  • This vibrant, gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble
  • Back-to-back installation capability

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Stryke™

Color Finish: Champagne Bronze

Color Finish Category: Gold Tones

Deck Plate Included: No

Depth: 3-21/25 in

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Lever

Height: 7 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc

NSF Certified: No

Number of Handles: Single Handle

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

Valve Trim Type: Thermostatic

WaterSense Labeled: Yes

Weight: 2.546