Single Handle Valve Trim in Matte Black

You last purchased this on
 
Delta Faucet

Stryke® 17 Series Single Handle Valve Trim in Matte Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Stryke® 17 Series Single Handle Valve Trim in Matte Black

  • Fast #
  • Part #DT17076BL
  • Item #7794489
  • Manufacturer Part #T17076-BL
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Matte Black Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • All parts replaceable from the front of the valve
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Matte Black's bright tones are undeniably modern with a strong contrast
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Matte Black cultivates a sophisticated air and coordinates flawlessly with most other fixtures and accents
  • ADA Compliant metal lever handle
  • Red/blue pad print temperature indicator on the shower escutcheon
  • Back-to-back installation capability
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Stryke® 17 Series
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
No
Depth:
3-21/25 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
Height:
7 in
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
3-21/25 in
Material:
Zinc
Maximum Height:
7 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Scald Guard:
Yes
Showerhead Function:
Single
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
Yes
Type:
Faucet
UL Listed:
No
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
Yes
Weight:
2.546 lb
Width:
7 in