Stryke™ Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #DT27876LHP  |  Item #7794671  |  Manufacturer Part #T27876-LHP

$ 205.63 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Trim kit only, must order MultiChoice® Universal rough valve body to complete the unit (R22000 Series)
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Diverter handle not included, must purchase handle separately to complete the unit
  • Main control utilizes dual-function pressure balanced cartridge
  • Top handle controls diverter functions
  • Bottom handle controls on/off and adjusts volume
  • Bottom dial controls temperature
  • Bottom handle has 90° maximum rotation
  • Red/Blue indicator markings
  • Three function diverter for 2 individual positions, 1 shared position

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Collection: Stryke™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 3-39/50 in

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Type: Handles Sold Separately

Height: 8-3/100 in

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc

Maximum Height: 8-3/100 in

NSF Certified: No

Number of Handles: Single Handle

Product Type: Faucet

Side Spray: No

Smart Home Enabled: No

Trim Only: Yes

UL Listed: No

Valve Trim Type: Transfer & Diverter

WaterSense Labeled: No

Weight: 3.382