Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

You last purchased this on
 
Delta Faucet

Stryke® Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Stryke® Single Handle Multi Function Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #DT17T276
  • Item #7794773
  • Manufacturer Part #T17T276
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • ADA Compliant metal lever handle
  • Spray settings include: H2OKinetic spray
  • H2Okinetic® spray creates a shower with more warmth, coverage and intensity
  • TempAssure® thermostatic valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • H2Okinetic® gives you the feeling of more water without using more water
  • Chrome's stunning gloss and innate versatility lend to its popularity across décor styles in the bath
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Stryke®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
5-19/50 in
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Material:
Zinc
Faucet Type:
Tub and Shower Faucet
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Zinc
Handle Type:
Lever
Height:
7 in
IAPMO Listed -:
No
Material:
Zinc
Maximum Height:
7 in
NSF Certified:
No
Number of Handles:
Single Handle
Shape:
Round In Square
Shower Arm Reach:
5-1/2 in
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
Yes
Weight:
4.694 lb