Two Handle Roman Tub Faucet with Handshower in Champagne Bronze (Trim Only)

You last purchased this on
 
Delta Faucet

Stryke® Two Handle Roman Tub Faucet with Handshower in Champagne Bronze (Trim Only)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Stryke® Two Handle Roman Tub Faucet with Handshower in Champagne Bronze (Trim Only)

  • Fast #
  • Part #DT4776CZ
  • Item #7794486
  • Manufacturer Part #T4776-CZ
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Champagne Bronze Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • H2Okinetic® Technology gives you the feeling of more water without using more water
  • Coordinating hand shower included
  • H2Okinetic® hand shower sculpts water into a unique wave pattern, forming a powerful drench spray
  • Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
  • ADA compliant
  • Trim kit only, must purchase rough-in R4707 separately to complete the unit
  • Lever handles for precise temperature and volume control
  • Ships with coordinating handle(s) for quick and easy installation
  • Hand shower includes double check valves for backflow protection
  • Includes 59 in. hose
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Stryke®
Color Finish Category:
Bronze Tones
Color Finish Name:
Champagne Bronze
Depth:
11 in
EPA Compliant:
Yes
Faucet Center Size:
8 in - 16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Roman Tub Faucet with Handshower
GSA Approved:
No
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
9-1/4 in
IAPMO Listed -:
No
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
4 Hole
Spout Height:
6-15/16 in
Style:
Modern
Trim Only:
Yes
Tub Spout Reach:
9-3/4 in
Tub Spout Type:
Diverter
WaterSense Labeled:
Yes
Weight:
8.444 lb