Two Handle Roman Tub Faucet with Handshower in Matte Black (Trim Only)
Stryke® Two Handle Roman Tub Faucet with Handshower in Matte Black (Trim Only)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- H2Okinetic® Technology gives you the feeling of more water without using more water
- Coordinating hand shower included
- H2Okinetic® hand shower sculpts water into a unique wave pattern, forming a powerful drench spray
- Alternative rough options: R4707-PX (pex crimp applications), R4707-MF (memory fitting/cold expansion applications)
- ADA compliant
- Trim kit only, must purchase rough-in R4707 separately to complete the unit
- Helo spoke handles add a custom touch with their distinctive 3-spoke design
- Ships with coordinating handle(s) for quick and easy installation
- Hand shower includes double check valves for backflow protection
- Includes 59 in. hose
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 11 in
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet with Handshower
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Cross
- Height:
- 9-1/4 in
- Hose Length:
- 59 in
- IAPMO Listed -:
- No
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Showerhead Function:
- Single
- Spout Height:
- 6-15/16 in
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-3/4 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- Yes
- Weight:
- 8.198 lb