Single Handle Roman Tub Faucet in Matte Black (Trim Only)
Stryke® Single Handle Roman Tub Faucet in Matte Black (Trim Only)
Frequently Purchased Together
Product Details
- Lever handles for precise temperature and volume control
- ADA Compliant
- Ships with coordinating handles for quick and easy installation
- Flexible mounting arrangement allows design flexibility
- Red/blue indicators
- Fits 3-hole 8-16 in installations
- Alternative rough options: R2707-PX (plex crimp applications), R2707-MF (memory fitting/cold expansion applications)
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Matte Black cultivates a sophisticated air and coordinates flawlessly with most other fixtures and accents
- Rigid spout does not swivel
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 11 in
- EPA Compliant:
- Yes
- Faucet Center Size:
- 8 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Roman Tub Faucet Only
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 9-1/4 in
- IAPMO Listed -:
- No
- Maximum Deck Thickness:
- 2-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 9-1/4 in
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Reach:
- 9-3/4 in
- WaterSense Labeled:
- No
- Weight:
- 6.494 lb
- Width:
- 14-13/16 in