Stryke™ Two Handle Roman Tub Faucet in Polished Chrome (Trim Only)

Part #DT2776  |  Item #7794650  |  Manufacturer Part #T2776

$ 247.42 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Ships with coordinating handles for quick and easy installation
  • Lever handles for precise temperature and volume control
  • ADA Compliant
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
  • Red/blue indicators
  • Fits 3-hole 8-16 in. installations
  • Flexible mounting arrangement allows design flexibility
  • Rigid spout does not swivel
  • Chrome's stunning gloss and innate versatility lend to its popularity across décor styles in the bath

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: Yes

Center Size: 8 in - 16 in

Collection: Stryke™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 11 in

EPA Compliant: Yes

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

GSA Approved: No

Green: [Yes, WaterSense]

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Brass

Handle Type: Lever

Height: 9-1/4 in

IAPMO Listed: No

Length: 11 in

Material: Brass

Maximum Deck Thickness: 2-1/2 in

Maximum Height: 9-1/4 in

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 1-1/4 in

Spout Reach: 9-18/25 in

Spout Type: Rigid

Trim Only: Yes

Tub Spout Reach: 9-3/4 in

Type: Faucet

UL Listed: No

WaterSense Labeled: Yes

Weight: 6.494

Width: 14-13/16 in