Delta Faucet
Stryke™ Two Handle Roman Tub Faucet Trim in Brilliance® Stainless
Part #DT2776SS | Item #7794490 | Manufacturer Part #T2776-SS
Product Details
- Ships with coordinating handles for quick and easy installation
- Lever handles for precise temperature and volume control
- ADA Compliant
- Trim kit only, must purchase rough-in R2707 separately to complete the unit
- Alternative rough options: R2707-PX (pex crimp applications), R2707-MF (memory fitting/cold expansion applications)
- Red/blue indicators
- Fits 3-hole 8-16 in. installations
- Flexible mounting arrangement allows design flexibility
- Rigid spout does not swivel
- Brilliance Stainless versatile finish has subtle, warm undertones making it an excellent match with nickel or stainless steel
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
Application: Commercial
CARB OTC LEED Compliant: No
CSA Certified: Yes
Center Size: 8 in - 16 in
Collection: Stryke™
Color Finish: Stainless
Color Finish Category: Stainless Steel
Deck Plate Included: No
Depth: 11 in
Faucet Material: Brass
Faucet Mount: Deck Mount
Faucet Type: Tub Filler
Flow Rate: 1.75 gpm
GSA Approved: No
Green: [Yes, WaterSense]
Handle Material: Brass
Handle Type: Lever
Height: 9-1/4 in
IAPMO Listed: No
Installation Type: Deck Mount
Length: 11 in
Material: Brass
Maximum Height: 9-1/4 in
NSF Certified: No
Number of Handles: Single Handle
Number of Holes: 3 Hole
Side Spray: No
Smart Home Enabled: No
Spout Height: 1-1/4 in
Spout Reach: 9-18/25 in
Spout Type: Rigid
Trim Only: No
Tub Spout Reach: 9-3/4 in
Type: Faucet
UL Listed: No
WaterSense Labeled: Yes
Weight: 6.494