Stryke™ Two Handle Single Function Bathtub & Shower Faucet in Chrome (Trim Only)

Part #DT14476LHD  |  Item #7794803  |  Manufacturer Part #T14476-LHD

$ 220.57 EACH
(Pricing is for Chrome)

Color/Finish:
Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Temperature only controlled with handle
  • 120° maximum handle rotation
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • ADA Compliant metal lever handle
  • Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Shower head sold separately
  • Choose from the wide selection of Delta® shower heads
  • Chrome's stunning gloss and innate versatility lend to its popularity across décor styles in the bath

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Brand Model Compatibility: R10000-UN MultiChoice® Universal Tub / Shower Rough - Universal Inlets / Outlets

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Stryke™

Color Finish: Chrome

Color Finish Category: Chromes

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Included: Yes

Handle Type: Lever

Hardware Included: Yes

IAPMO Listed: No

Material: Zinc

NSF Certified: No

Number of Handles: Two Handle

Origin: Domestic

Scald Guard: Yes

Showerhead Function: Single

Style: Contemporary

Trim Only: Yes

Tub Spout Reach: 7-5/16 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

Valve Type: Pressure Balancing Valve

WaterSense Labeled: Yes

Weight: 4.988

cUPC Certified: No