Delta Faucet

Stryke™ Two Handle Single Function Bathtub & Shower Faucet in Polished Chrome (Trim Only)

Part #DT17T076  |  Manufacturer Part #T17T076

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • All parts replaceable from the front of the valve
  • Red/blue pad print temperature indicator on the shower escutcheon
  • ADA Compliant metal lever handle
  • TempAssure® thermostatic valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Chrome's stunning gloss and innate versatility lend to its popularity across décor styles in the bath
  • Pair chrome with crisp lines and bright whites for a bold, modern contrast or convey a hint of nostalgia in vintage spaces
  • Back-to-back installation capability

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

CARB OTC LEED Compliant: No

CSA Certified: Yes

Collection: Stryke™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 5-19/50 in

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: TempAssure® Thermostatic

Flow Rate: 1.75 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Zinc

Handle Type: Lever

Height: 7 in

IAPMO Listed: No

Length: 6 in

Material: Zinc

Maximum Height: 7 in

NSF Certified: No

Number of Handles: Single Handle

Showerhead Flow Rate: 1.75

Showerhead Function: Single

Side Spray: No

Sink Material: Zinc

Smart Home Enabled: No

Trim Only: Yes

Tub Spout Reach: 7-5/16 in

Tub Spout Type: Diverter

Type: Faucet

UL Listed: No

WaterSense Labeled: Yes

Weight: 3.354

Width: 6 in

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access