Two Handle Wall Mount Tub Filler in Brilliance® Stainless
Stryke® Two Handle Wall Mount Tub Filler in Brilliance® Stainless
Frequently Purchased Together
Product Details
- Ships with coordinating handles for quick and easy installation
- Lever handles for precise temperature and volume control
- Tub spout extends 12-3/4 in from wall
- Three-hole wall-mount
- 1/2 in-14 NPT threaded female inlets
- Accommodates wall thicknesses from 1/8 in to 3-3/4 in
- Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
- ADA Compliant
- Brilliance Stainless versatile finish has subtle, warm undertones making it an excellent match with nickel or stainless steel
- Rigid spout does not swivel
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Collection:
- Stryke®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Deck Plate Included:
- No
- Depth:
- 12-18/25 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 8.0 gpm
- GSA Approved:
- No
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 3-1/2 in
- IAPMO Listed -:
- No
- Length:
- 12-3/4 in
- Maximum Height:
- 3-1/2 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 12 in
- Spout Type:
- Fixed
- Style:
- Contemporary
- Trim Only:
- Yes
- Tub Spout Reach:
- 12 in
- Type:
- Faucet
- WaterSense Labeled:
- No
- Weight:
- 6 lb
- Width:
- 14-1/16 in