Two Handle Wall Mount Tub Filler in Chrome

You last purchased this on
 
Delta Faucet

Stryke® Two Handle Wall Mount Tub Filler in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Stryke® Two Handle Wall Mount Tub Filler in Chrome

  • Fast #
  • Part #DT57766WL
  • Item #7794673
  • Manufacturer Part #T57766-WL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ships with coordinating handles for quick and easy installation
  • Helo spoke handles add a custom touch with their distinctive 3-spoke design
  • Tub spout extends 12-3/4 in. from wall
  • Three-hole wall-mount
  • 1/2 in.-14 NPT threaded female inlets
  • Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.
  • Trim kit only, must purchase rough-in R3500-WL separately to complete the unit
  • ADA Compliant
  • Chrome's stunning gloss and innate versatility lend to its popularity across décor styles in the bath
  • Rigid spout does not swivel
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Collection:
Stryke®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Depth:
12-18/25 in
Faucet Center Size:
8 in
Faucet Connection:
FNPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
8.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Cross
Height:
3-69/100 in
IAPMO Listed -:
No
Length:
12-3/4 in
Maximum Height:
3-69/100 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
12 in
Spout Type:
Fixed
Trim Only:
Yes
Tub Spout Reach:
12 in
Type:
Faucet
WaterSense Labeled:
No
Weight:
7.19 lb
Width:
11-7/16 in