Stryke™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Champagne Bronze

Part #D357766CZMPUDST  |  Item #7794802  |  Manufacturer Part #357766-CZMPU-DST

$ 497.95 EACH
(Pricing is for Champagne Bronze)

Color/Finish:
Champagne Bronze

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Laminar flow lends a beautiful, refined look that complements the design of the faucet
  • Fits 3-hole 8-16 in. installations
  • Includes matching-finish metal drain assembly
  • Red/blue indicator markings
  • ADA Compliant
  • Helo spoke handles add a custom touch with their distinctive 3-spoke design
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: [ASME A112.18.1, ASME A112.18.2]

Application: Commercial

BAA Compliant: No

Bathroom Faucet Type: Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: Yes

Center Size: 4 in

Collection: Stryke™

Color Finish: Champagne Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Depth: 5-21/25 in

Drain Included: Yes

EPA Compliant: Yes

End Connection 1: Compression

End Connections: Compression

Faucet Connection: PEX

Faucet Connection Size: 3/8 in

Faucet Height: 6-13/16 in

Faucet Material: Zinc

Faucet Mount: Deck Mount

Faucet Valve Type: Diamond Coated Ceramic Disc

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.2 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Length in : 1-1/2 in

Handle Material: Zinc

Handle Type: Cross

Height: 6-39/50 in

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Deck Thickness: 2-1/4 in

Maximum Height: 6-39/50 in

Maximum Pressure: 60 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 3-39/50 in

Spout Reach: 4-81/100 in

Spout Type: Rigid

Spray Type: Laminar

Supply Lines Included: Yes

Trim Only: No

Type: Faucet

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 0.93

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet Stryke™ Two Handle Widespread Bathroom Sink Faucet in Brilliance® Champagne Bronze / $497.95