Two Handle Widespread Bathroom Sink Faucet in Chrome
Stryke® Two Handle Widespread Bathroom Sink Faucet in Chrome
Frequently Purchased Together
Product Details
- Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
- Laminar flow lends a beautiful, refined look that complements the design of the faucet
- DIAMOND™ Seal Technology is less hassle to install and helps your faucet perform like new for life, reducing leak points and lasting twice as long as the industry standard
- Helo spoke handles add a custom touch with their distinctive 3-spoke design
- Red/blue indicator markings
- ADA Compliant
- Includes matching-finish metal drain assembly
- Fits 3-hole 8-16 in. installations
- Rigid spout does not swivel
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial
- BAA Compliant:
- No
- Bathroom Faucet Type:
- Widespread
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Stryke®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Depth:
- 5-21/25 in
- Drain Included:
- Yes
- EPA Compliant:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 6-13/16 in
- Faucet Material:
- Zinc
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Length (in):
- 1-1/2 in
- Handle Material:
- Zinc
- Handle Type:
- Cross
- Height:
- 6-39/50 in
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2-1/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Height:
- 3-39/50 in
- Spout Reach:
- 4-81/100 in
- Spout Type:
- Fixed
- Stream Type:
- Laminar Stream
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Vandal Resistant:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 5.16 lb