Delta Faucet

Stryke™ Zinc Integrated Diverter Lever in Champagne Bronze™

Part #DH559CZ  |  Manufacturer Part #H559CZ

Color/Finish:
Champagne Bronze™

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Delta Stryke™ integrated diverter valves
  • Diverts the flow of water between components
  • Does not control volume or temperature
  • Includes set screw
  • Includes Allen wrench for easy installation
  • The eloquent warmth of Champagne Bronze™ takes the chill out of contemporary in your bath
  • This vibrant, gold finish provides a vivid splash of contrast to your space for a look that's simultaneously modern and nimble

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Application: Residential

Brand Model Compatibility: Stryke™ Integrated Diverter Valves

Collection: Stryke™

Color Finish: Champagne Bronze™

Color Finish Category: Bronze Tones

Depth: 1-33/50 in

Diameter: 1-17/32 in

Faucet Part Type: Handle

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

Height: 2 in

IAPMO Listed: No

Material: Zinc

Maximum Height: 2 in

NSF Certified: No

Side Spray: No

Trim Only: No

Type: Faucet

Weight: 0.374