Delta Faucet
Swivel Tailpiece in Venetian Bronze
Part #D40034CLRBG | Item #766116 | Manufacturer Part #40034CLRBG
Product Details
- Replacement swivel tailpiece for Delta/Alsons 4002 swivel connectors
- Set screw installation keeps the tailpiece secure
- Clear to match any swivel connector
- Easy installation
- Includes O-ring
Specifications
ADA Compliant: No
Brand Model Compatibility: Delta
CARB OTC LEED Compliant: No
Color Finish: Clear
Color Finish Category: Clear
Depth: 33/50 in
Faucet Material: Plastic
Faucet Mount: Shower Arm Mount
Height: 39/50 in
Maximum Height: 39/50 in
NSF Certified: No
Product Type: Faucet
Side Spray: No
Smart Home Enabled: No
Trim Only: No
WaterSense Labeled: No
Weight: 0.005