Talbott 2-43/100 in. 13 oz Kitchen Soap Dispenser in Stainless

Part #DRP49302SS  |  Item #3573602  |  Manufacturer Part #RP49302SS

$ 42.63 EACH
(Pricing is for Stainless)

Color/Finish:
Stainless

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Capacity: 13 oz

Collection: Talbott

Color Finish: Stainless

Color Finish Category: Stainless Steel

Deck Plate Included: No

Depth: 2-1/2 in

Handle Material: Plastic

Height: 12-3/4 in

Material: Plastic

Maximum Height: 12-3/4 in

Side Spray: No

Smart Home Enabled: No

Type: Accessory

Weight: 0.35