Plastic Handle Kit in Brilliance Stainless
Talbott Plastic Handle Kit in Brilliance Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Talbott
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Faucet Part Type:
- Handle Kit
- Height:
- 19/50 in
- Material:
- Plastic
- Material Type:
- ABS
- Maximum Height:
- 19/50 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.003 lb