Delta Faucet

Talo Bonnet Nut for 9159-DST Kitchen Faucet

Part #DRP60275  |  Manufacturer Part #RP60275

Length:

5-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

Brand Model Compatibility: Brizo

CARB OTC LEED Compliant: No

Collection: Talo

Faucet Part Type: Bonnet

GSA Approved: No

IAPMO Listed: No

ISO Specifications: No

Length: 5-1/2 in

Material: Metal

NSF Certified: No

Side Spray: No

Smart Home Enabled: No

Type: Faucet

Weight: 0.078