0.125 gpf Electronic Exposed Urinal Flush Valve

You last purchased this on
 
Delta Faucet

0.125 gpf Electronic Exposed Urinal Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

0.125 gpf Electronic Exposed Urinal Flush Valve

  • Fast #
  • Part #D81T231BTA05
  • Item #4063964
  • Manufacturer Part #81T231BTA-05
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Electronic
  • Exposed
  • Teck® commercial
  • Chrome
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A117.1
BAA Compliant:
No
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Flow Rate:
0.125 gpf
Flow Rate Range:
Less than .25 gpf
Flush Type:
Sensor
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
4-19/25 in
IAPMO Listed -:
Yes
Side Spray:
No
Smart Home Enabled:
No
Type:
Faucet
WaterSense Labeled:
Yes
Weight:
9.3 lb