Single Handle Metering Deck Mount Service Faucet in Chrome

You last purchased this on
 
Delta Faucet

Teck® Single Handle Metering Deck Mount Service Faucet in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Teck® Single Handle Metering Deck Mount Service Faucet in Chrome

  • Fast #
  • Part #D87T110
  • Item #2923465
  • Manufacturer Part #87T110
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Polished chrome plated finish
  • Vandal-resistant push button
  • HEAVY-DUTY CAST BRASS single hole mount faucet
  • Total flow not to exceed 0.25 gallon per handle activation
  • Mixing tee and inlet checks
  • Vandal-resistant non-aerating spray
  • Two body mounted stainless steel Anti-rotation locking pins
  • Delta metering slow close cartridge
  • 0.5 gpm (1.9 L/min)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Teck®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Height:
6 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Monoblock
Flow Rate:
0.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Metering
IAPMO Listed -:
No
Institutional Faucet Type:
Service
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-1/2 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Scald Guard:
No
Spout Height:
2-69/100 in
Spout Reach:
5-2/5 in
Trim Only:
No
UL Listed:
No
Vacuum Breaker:
No
Vandal Resistant:
Yes
WaterSense Labeled:
Yes
Weight:
2.9 lb