Two Handle Kitchen Faucet in Chrome
Two Handle Kitchen Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 203mm (8 in.) centers with two handles
- Polished chrome-plated finish trim
- CAST BRASS body
- Vandal resistant laminar outlet 1.5 gpm (5.7 L/min)
- CER-TECK 1/4 turn ceramic structures
- 6 in. (152 mm) Gooseneck spout
- Color indexed metal handles with vandal resistant screws
- Metal hold-down package
- 4 in. (102 mm) Hooded Blade handles
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/50 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 5-4/5 in
- Spout Reach:
- 6 in