Two Handle Kitchen Faucet in Chrome
Two Handle Kitchen Faucet in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cast end bodies
- Side spray
- 6" long, 11.6 " high spout
- CER-TECK® cartridges
- 1/2" IPS shanks
- 1.06" max. deck thickness
- Red/blue indicators
- Vandal-resistant handles
- Hooded blade handle
- Vandal-resistant aerator
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A117.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Deck Plate Included:
- No
- Drain Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Widespread
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.50 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Widespread
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/50 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 12 in
- Spout Reach:
- 6 in
- Spout Swivel:
- 360°
- Trim Only:
- No
- Type:
- Faucet
- Weight:
- 5.05 lb
- Width:
- 10 in