2-Hole Ceramic Disc Bathroom Faucet with Double Lever Handle and Gooseneck Spout in Polished Chrome

You last purchased this on
 
Delta Faucet

2-Hole Ceramic Disc Bathroom Faucet with Double Lever Handle and Gooseneck Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

2-Hole Ceramic Disc Bathroom Faucet with Double Lever Handle and Gooseneck Spout in Polished Chrome

  • Fast #
  • Part #D27C4852
  • Item #2114868
  • Manufacturer Part #27C4852
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 102mm (4 in.) centers, two handle
  • Polished chrome plated finish
  • HEAVY DUTY CAST BRASS sink faucet
  • Vandal Resistant 0.5 gpm (1.9 L/min.) Flow Control Non-Aerating Spray Outlet
  • CER-TECK 1/4 turn ceramic structures
  • Heavy Duty 114mm (4-1?2 in.) Bend Rigid/Swivel Gooseneck Spout
  • Color indexed metal handles with vandal resistant screws
  • Metal hold-down package
  • 102mm (4 in.) Hooded Blade Handles
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1, ASME A117.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Center Size:
4 in
Faucet Connection:
IPS
Faucet Connection Size:
3/8 in
Faucet Material:
Brass
Faucet Mount:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
0.5 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Pressure - High:
60
Product Type:
Faucet
Side Spray:
No
Smart Home Enabled:
No
Spout Height:
10-1/2 in
Spout Reach:
4-1/2 in
Spout Type:
Gooseneck
Trim Only:
No
Weight:
5.115 lb