7-3/5 in. Cast Brass Cover Plate for 87T104, 87T105, 87T110 and 87T111

You last purchased this on
 
Delta Faucet

7-3/5 in. Cast Brass Cover Plate for 87T104, 87T105, 87T110 and 87T111

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

7-3/5 in. Cast Brass Cover Plate for 87T104, 87T105, 87T110 and 87T111

  • Fast #
  • Part #D87T151
  • Item #2923552
  • Manufacturer Part #87T151
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Plated Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Center faucet hole with two hold down shanks at 102mm (4") centers
  • Polished chrome plate finish
  • Heavy duty forged brass coverplate
  • Chrome
  • For secure public washroom installations
  • With locating holes for faucet anti-rotation locking pins
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Washrooms
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Faucet Part Type:
Cover Plate
Fits Brand:
Delta
Fits Model:
87T104, 87T105, 87T110, 87T111
GSA Approved:
No
IAPMO Listed -:
Yes
Length:
7-3/5 in
Material:
Cast Brass
Maximum Deck Thickness:
1-57/100 in
NSF Certified:
No
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
1.55 lb
Width:
7-11/20 in