Double-Handle Bathroom Sink Faucet in Polished Chrome (Less Pop-Up)
Commercial Double-Handle Bathroom Sink Faucet in Polished Chrome (Less Pop-Up)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Bathroom Faucet Type:
- Widespread
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Center Size:
- 4 in
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Wristblade
- Height:
- 13-47/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Metal
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 6-43/50 in
- Spout Reach:
- 9 in
- Spout Type:
- Gooseneck
- Style:
- Basic
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 5.2 lb