Delta Faucet Teck® Double Lever Handle Wall Mount in Polished Chrome (Less Integral Check Stops)

D28C4434

Manufacturer Part #: 28C4434

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • CAST BRASS two handle wallmount utility sink faucet
  • 203mm (8 in.) centers
  • Polished chrome plated finish
  • BRASS swing spout
  • ADA compliant color indexed metal lever handles with vandal resistant screws
  • CER-TECK 1/4 turn ceramic structures
  • Less integral stops
  • 279mm (11 in.) Tubular Swing Spout
  • Vandal Resistant 1.5 USGPM (5.7 L/min.) Flow Control Aerator
  • 102mm (4 in.) Blade Handles with Sanitary Hoods

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Application
Commercial
CEC Compliant
For Sale in CA
CSA Certified
Yes
Center Size
8 in
Collection
Teck®
Faucet Connection
IPS
Faucet Connection Size
3/8 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Handle Type
Blade
Lead Law Compliant
Yes
Number of Handles
Two Handle
Side Spray
No
Spout Reach
11 in
Spout Type
Gooseneck, Swing
Trim Only
No
Type
Faucet
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday